Shop All Name Badges
Advantus
Security ID Badge Holder, Horizontal, 3 3/8w x 4 1/4h, Clear, PK50
Mfr # 75411
Zoro # G4055875
original price:
$35.99
6% off
new price: $33.79
/pk 50, $0.68/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5"
- Width 4.25"
- Color Clear
- Material Vinyl
- Weight 0.25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # 75411
- Zoro # G4055875
- UPC # 91141754112
- Country of Origin China
- Category Name Badges
Dimensions
Length | 3.5" |
Width | 4.25" |
Name Badge Label Length | 2.88" |
Name Badge Label Width | 3.88" |
Details
Item | Name Badge Kits |
Color | Clear |
Material | Vinyl |
Weight | 0.25 lbs |
Features | Prepunched for Chain or Clip |
Name Badges per Unit | 50 |
Orientation | Horizontal |
Description
Advantus Security ID Badge Holder, Horizontal, 3 3/8w x 4 1/4h, Clear, 50/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Pad, Premium, 8.5X11.75, White 6PK (BSN03107)
- INNOVERA Reman CMYK Ink, Replace for Epson T252XL/T252 (T252XL-BCS), 1100/300PY (IVRT252XLBCS)
- HERO ARTS Just for Kids Ink Pad, Green, PK6 (CS102)
- ZORO SELECT Top Tab File Folder 9-5/8" x 14-3/4", Yellow, Pk100 (UNV10524)
- ADVANTUS Resealable ID Badge Holder, Horizo, PK50 (75523)
- ADVANTUS Badge Straps w/Clip, 0.38" x 2.75", Clear, PK100 (75410)
- ADVANTUS Vertical Badge Holder, Clear, PK50 (75451)
- ADVANTUS DIY Magnetic Name Badge Kit, PK20 (97033)
- ADVANTUS Carabiner-Style Retractable ID Card Reel, 30" Extension, Smoke, PK6 (75553)
- ADVANTUS Carabiner-Style Retractable ID Card Reel, 30" Extension, Assrtd, PK20 (75552)
- C-LINE PRODUCTS Pressure Sensitive Badges, HELLO my name is, Blue, 3 12 x 2 14, 100BX Set of 10 BX, 1000PK (92235-CT)
- Advantus Name Badges