Shop All Name Badges
Advantus
Secure-2Card RFID Blocking Badge, 3, PK20
Mfr # 76417
Zoro # G5077939
product price: $43.65
/pk 20, $2.18/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.38"
- Width 3.68"
- Color Black
- Material Plastic
- Weight 0.8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # 76417
- Zoro # G5077939
- Country of Origin China
- Category Name Badges
Dimensions
Length | 2.38" |
Width | 3.68" |
Name Badge Label Width | 3.38" |
Name Badge Label Length | 2.13" |
Details
Item | Secure-2Card RFID Blocking Badge,3,PK20 |
Color | Black |
Material | Plastic |
Weight | 0.8 lbs |
Name Badges per Unit | 20 |
Orientation | Horizontal/Vertical |
Description
Secure-2Card RFID Blocking Badge,3,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 14" x 10" x 6", Kraft, 25/Bundle (11R355)
- ZORO SELECT Corrugated Boxes, 20" x 16" x 8", Kraft, 25/Bundle (493T42)
- SHARPIE Water-Resistant Ink Porous Point Felt Tip Pen, Stick, Fine 0.4 mm, Black Ink, Black Barrel, PK4 (1742661)
- UNIVERSAL Desk Highlighters, Chisel Tip, Fluorescent Yellow, PK36 (UNV08866)
- ADVANTUS Carabiner-Style Retractable ID Card Reel, 30" Extension, Smoke, PK12 (75551)
- ADVANTUS ID Badge Holders, Vert, 2.5"x3.5", PK50 (75684)
- ADVANTUS Frosted Rigid Badge Holder, 3 3/8 x 2 1/8, Clear, Horizontal, PK25 (76075)
- ADVANTUS Vertical Rigid ID Badge Holder, Blk, PK6 (97068)
- ADVANTUS Badge, Neon Carabiner, Asst, PK20 (91119)
- ADVANTUS Proximity ID Badge Holder, Horizon, PK50 (75450)
- UNIVERSAL Name Badge, Red Border, Nonprint, PK100 (92264)
- Advantus Name Badges