Shop All Specialty Wipes
Advantus
Screen Cleaning Kit, Alcohol-Free, Multi, PK 50
Mfr # REARR15039
Zoro # G602501889
product price: $11.59
/pk 50, $0.23/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Display Screen
- Suggested Cleaning Application Dirt Remover; Dust Remover; Oil Remover
- Color Assorted
- Features Alcohol-free; Ammonia-free; Reusable; Antimicrobial; Anti-bacterial; Prevents Germs
- Material MicroFiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # REARR15039
- Zoro # G602501889
- UPC # 54915150398
- Country of Origin United States
- Category Specialty Wipes
Details
Item | Read/Right Screen Cleaning Kit |
Application | Display Screen |
Suggested Cleaning Application | Dirt Remover; Dust Remover; Oil Remover |
Color | Assorted |
Features | Alcohol-free; Ammonia-free; Reusable; Antimicrobial; Anti-bacterial; Prevents Germs |
Material | MicroFiber |
Description
Screen cleaning kit contains everything you need to effectively clean dirt, dust and oil from delicate electronic screens. Individually wrapped wipes are pre-saturated with an alcohol-free, ammonia-free solution for safe use on all screens. Reusable microfiber cloth contains Microban antimicrobial protection to inhibit the growth of bacteria and germs. Screen cleaning kit is perfect for cleaning LCD, LED, smartphone and tablet screens.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Upright Dustpan w/Metal Handle, Black (36141003-1)
- SPILL MAGIC Sorbents, Universal, White (SM103)
- PULLMAN-HOLT 45 Dry HEPA Vac 2 HP 10 Gallon (967850801)
- FABULOSO 1 gal Bottle All Purpose Cleaner, Concentrated, Lavender, 4 PK (153058)
- ADVANTUS Read Right® One Step CRT Screen Cleaning Wipes, 75/Pack - REARR1409 (RR1409)
- KIMBERLY-CLARK WypAll® L30 Wipers in Pop-Up® Box - 9-13/16"w x 16-3/8"d - KIM05800 (KIM05800)
- CONNOISSEURS Connoisseurs Silver Wipes (3949)
- TOUGH GUY Sponge, 9-1/2"L, 5"W, Chenille/Mesh, Blue (2ZPE5)
- ETTORE Screen Cleaner 25 ct Wipes (30155)
- READ RIGHT Disinfecting Phone Wipes (REARR1403)
- WEIMAN Granite and Stone Disinfectant Wipes, 7 x 8, Spring Garden Scent, 30/Canister, 6PK (54A)
- Advantus Specialty Wipes