Shop All Name Badges
Advantus
Resealable ID Badge Holder, Horizo, PK50
Mfr # 75523
Zoro # G9769534
product price: $27.15
/pk 50, $0.54/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.75"
- Width 4.13"
- Color Frosted
- Material Vinyl
- Weight 1.35 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # 75523
- Zoro # G9769534
- Country of Origin China
- Category Name Badges
Dimensions
Length | 3.75" |
Width | 4.13" |
Name Badge Label Length | 2.62" |
Details
Item | Resealable ID Badge Holder,Horizo,PK50 |
Color | Frosted |
Material | Vinyl |
Weight | 1.35 lbs |
Name Badges per Unit | 50 |
Orientation | Horizontal |
Description
Resealable ID Badge Holder,Horizo,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP PHASER 6000/6010 WC 6015 BLACK (106R01630)
- ZORO SELECT Pallet Top Sheet, PK250 (10G-303060)
- SHARPIE S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Gray Barrel, PK12, 12PK (2147528)
- J.R. MOON PENCIL CO Try Rex Pencil, Regular With Eraser, PK144 (B46)
- ADVANTUS Proximity ID Badge Holder, Vertica, PK50 (75451)
- ADVANTUS DIY Magnetic Name Badge Kit, PK20 (97033)
- ADVANTUS Carabiner-Style Retractable ID Card Reel, 30" Extension, Smoke, PK6 (75553)
- ADVANTUS Vertical Badge Holder, Clear, PK50 (75451)
- ADVANTUS PVC-Free Vertical Badge Holder, PK50 (75604)
- ADVANTUS Government/Military ID Holders, Vert, PK50 (97097)
- AVERY Avery® Hanging Style Name Badges, 3" x 4", Clear, 50/Box (74520)
- Advantus Name Badges