Shop All Specialty Wipes
Advantus
ReadRight AllScreen Screen Cleaning Wipes, Assorted
Mfr # REARR15045
Zoro # G407456063
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Canister
- Features Alcohol-free; Ammonia-free
- Color Assorted
- Application Display Screen
- Wipes per Container 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # REARR15045
- Zoro # G407456063
- UPC # 54915150459
- Country of Origin United States
- Category Specialty Wipes
Details
Item | Read/Right AllScreen Screen Cleaning Wipes |
Cleaner Container Type | Canister |
Features | Alcohol-free; Ammonia-free |
Color | Assorted |
Application | Display Screen |
Wipes per Container | 75 |
Description
Screen cleaning wipes are presaturated for a fast, simple way to keep your screens in excellent condition Alcoholfree, ammoniafree solution is safe for use on all screens Soft material gently cleans delicate surfaces without worry Screen cleaning wipes are perfect for cleaning LCD, LED, smartphone and tablet screens
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Blue 24" Polypropylene Floor Squeegee (77543/29363)
- SURPASS 2 Ply Facial Tissue, 110 Sheets (21320)
- PROTEAM Motor/Fan (836099)
- R&B WIRE PRODUCTS Double "Leakproof" Hamper with Foot Pedal, Two White Bags (684W)
- ADVANTUS Read Right® One Step CRT Screen Cleaning Wipes, 75/Pack - REARR1409 (RR1409)
- SANI PROFESSIONAL Sanitizing Wipes, 72 ct, Soft Pack, PK12 (M30472)
- READ RIGHT Cleaning Pads, PK72 (REARR1302)
- UFO Scrub Pad, Green 6X9" 60/Cs", 60PK (PAD96)
- COVENTRY Dry Wipe, Cleanroom Type, White, PK150 (6209)
- GEMPLERS Graffiti Remover Wipes (1447)
- GLARO Gym Wipe Dispenser/Receptacle, Removable (F1028-BK)
- Advantus Specialty Wipes