Shop All Name Badges
Advantus
Proximity ID Badge Holder, Vertica, PK50
Mfr # 75451
Zoro # G9767617
original price:
$14.65
9% off
new price: $13.19
/pk 50, $0.26/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.38"
- Width 2.68"
- Color Clear
- Material Vinyl
- Weight 0.696 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # 75451
- Zoro # G9767617
- Country of Origin China
- Category Name Badges
Dimensions
Length | 4.38" |
Width | 2.68" |
Name Badge Label Width | 2.38" |
Name Badge Label Length | 3.63" |
Details
Item | Proximity ID Badge Holder,Vertica,PK50 |
Color | Clear |
Material | Vinyl |
Weight | 0.696 lbs |
Name Badges per Unit | 50 |
Orientation | Vertical |
Description
Proximity ID Badge Holder,Vertica,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 10"x 12", Clear (4R1012)
- PARKER Pen Gel, Refill, Rollr Ball, Med, Black, PK2 (30525PP)
- UNIVERSAL SinglePly Thermal Paper Rolls, 2 1, PK3 (UNV35761)
- SHARPIE Tank Highlighter, Chisel Point, 12/ST, Assorted 12PK (SAN25053)
- ADVANTUS Government/Military ID Holders, Horz, PK50 (97096)
- ADVANTUS Secure-2Card RFID Blocking Badge, 3, PK20 (76417)
- ADVANTUS Vertical Badge Holder, Clear, PK50 (75451)
- ADVANTUS Carabiner-Style Retractable ID Card Reel, 30" Extension, Smoke, PK6 (75553)
- ADVANTUS ID Badge Holders, Vert, 2.5"x3.5", PK50 (75684)
- ADVANTUS Proximity ID Badge Holder, Horizon, PK50 (75450)
- DURABLE OFFICE PRODUCTS Durable® Shell-Style ID Card Holder, Vertical/Horizontal, With Reel, Clear, 10/Pack (801219)
- Advantus Name Badges