Shop All File Boxes
Advantus
Portable Drawer Organizer, 37-3/4", Gray
Mfr # AVT-34004
Zoro # G4567136
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 37.75"
- Width 13"
- Depth 15.38"
- Color Assorted/Matte Gray
- Material Metal Frame; Plastic Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # AVT-34004
- Zoro # G4567136
- UPC # 097099340049
- Country of Origin Taiwan, Province of China
- Category File Boxes
Dimensions
Height | 37.75" |
Width | 13" |
Depth | 15.38" |
Drawer Height | 2.75" |
Drawer Width | 10.25" |
Drawer Depth | 14.25" |
Details
Item | Portable Drawer Organizer |
Color | Assorted/Matte Gray |
Material | Metal Frame; Plastic Drawers |
Number of Wheels | 4 |
Number of Shelves | 1 |
Overall Material Type | Metal |
Maneuvering Handle | 2 |
Wheel Type | (2) Locking Swivel; (2) Non-Locking Swivel |
Features | Ten-Drawer Organizer—Features ten small (10.25" x 14.25" x 2.75") assorted-color drawers. |
Number of Drawers | 10 |
Drawer Color | (2) Blue; (2) Green; (2) Orange; (2) Purple; (2) Red |
Shelf Type | Fixed |
Description
Portable Drawer Organizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Tape, Roll, Invis, 3/4"X1296" (32952)
- ALLIANCE RUBBER Rubber Bands, Size#117B, Pale Crepe Gold (21405)
- BSC PREFERRED 5 x 5 x 30'' White Square Mailing Tubes, 25PK (S-2967)
- PARTNERS BRAND Hardware Bags, 4 3/4" x 2 5/16" x 8 9/16", Kraft, 400/Case (BGH122K)
- ADVANTUS Portable Drawer Organizer, 32-1/8", Gray (34005)
- ADVANTUS Storage Box, Letter/Legal, 15-gal., Clear (34009)
- ADVANTUS File Tote w/Lid, 14"x18"x10-3/4", Black (AVT34052)
- ADVANTUS Portable Drawer Organizer, 37-3/4", Gray (34007)
- ADVANTUS Card File Box, Super Stacker, 4"x6", Clear (AVT40305)
- ADVANTUS Companion Portable File Storage Box (TLF2B)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 4 1/4 in W x 8 1/2 in H (3W506)
- Advantus File Boxes