Shop All File Boxes
Advantus
Portable Drawer Organizer, 37-3/4", Gray
Mfr # 34007
Zoro # G4567145
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 37.75"
- Width 13"
- Depth 15.38"
- Color Smoke/Matte Gray
- Material Metal Frame; Plastic Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # 34007
- Zoro # G4567145
- UPC # 097099340070
- Country of Origin Taiwan, Province of China
- Category File Boxes
Dimensions
Height | 37.75" |
Width | 13" |
Depth | 15.38" |
Overall Width | 13" |
Drawer Depth | 14.25" |
Drawer Width | 10.25" |
Drawer Height | 2.75" |
Details
Item | Portable Drawer Organizer |
Color | Smoke/Matte Gray |
Material | Metal Frame; Plastic Drawers |
Features | Ten-Drawer Organizer—Features ten small (10.25" x 14.25" x 2.75") smoke-colored drawers. |
Weight | 16 lbs |
Number of Shelves | 1 |
Wheel Type | (2) Locking Swivel; (2) Non-Locking Swivel |
Drawer Color | Smoke |
Shelf Type | Fixed |
Overall Material Type | Metal |
Number of Drawers | 10 |
Number of Wheels | 4 |
Maneuvering Handle | 2 |
Description
Portable Drawer Organizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16" x 12" Open Poly Bags, 1 mil, Clear (5DRL7)
- MAIL BOSS Mail Boss 7163 Metro Wall Mount Locking Mail Boss White (7163)
- KNIPEX Anvil Shears, 8" Anvil Shears (94 55 200)
- SCOTCH Transparent Tape, 3/4 x 850 in., PK4 (4184)
- ADVANTUS Storage Box, Letter/Legal, 15-gal., Clear (34009)
- ADVANTUS File Tote w/Lid, 14"x18"x10-3/4", Black (AVT34052)
- ADVANTUS Companion Portable File Storage Box (TLF2B)
- ADVANTUS File Tote, Extra Capacity, 14-1/2"x23-1/2"x11-1/4", CL/NY (AVT55797)
- ADVANTUS File Tote Storage Box w/Lid (34052)
- ADVANTUS Card File Box, Super Stacker, 4"x6", Clear (AVT40305)
- BANKERS BOX Storage File, Letter/Legal, 12"x15"x10", 12/CT, White/Blue PK (FEL07243)
- Advantus File Boxes