Shop All File Boxes
Advantus
Portable Drawer Organizer, 32-1/8", Gray
Mfr # 34005
Zoro # G4567151
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32.13"
- Width 13"
- Depth 15.38"
- Color Smoke/Matte Gray
- Material Metal Frame; Plastic Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # 34005
- Zoro # G4567151
- UPC # 097099340056
- Country of Origin Taiwan, Province of China
- Category File Boxes
Dimensions
Height | 32.13" |
Width | 13" |
Depth | 15.38" |
Overall Width | 13" |
Drawer Width | 10.25" |
Drawer Height | Top to Fourth from Top: 2.75"; Fifth from Top & Bottom: 5.25" |
Drawer Depth | 14.25" |
Details
Item | Portable Drawer Organizer |
Color | Smoke/Matte Gray |
Material | Metal Frame; Plastic Drawers |
Features | Six-Drawer Organizer—Features four small (10.25" x 14.25" x 2.75") and two large (10.25" x 14.25" x 5.25") drawers. |
Weight | 12 lbs |
Maneuvering Handle | 2 |
Shelf Type | Fixed |
Drawer Color | Smoke |
Number of Shelves | 1 |
Overall Material Type | Metal |
Wheel Type | (2) Locking Swivel; (2) Non-Locking Swivel |
Number of Drawers | 6 |
Number of Wheels | 4 |
Description
Portable Drawer Organizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band, Gcs, 3/4 X 0.030 X 100 RL/100Ft (C30699)
- SEALER SALES 2in. x 10yds 3 mil PTFE Adhesive (TA-200-3-10)
- CREATIVE SHAPES ETC Small Vertical Incentive Chart Set, 14 x 22", Assorted Colors (369)
- C.H. HANSON Sharpener Pencil Crpentr (20210PK)
- ADVANTUS File Tote, Extra Capacity, 14-1/2"x23-1/2"x11-1/4", CL/NY (AVT55797)
- ADVANTUS Companion Portable File Storage Box (TLF2B)
- ADVANTUS File Tote w/Lid, 14"x18"x10-3/4", Black (AVT34052)
- ADVANTUS Portable Drawer Organizer, 37-3/4", Gray (34007)
- ADVANTUS File Tote Storage Box w/Lid (34052)
- ADVANTUS Storage Box, Letter/Legal, 15-gal., Clear (34009)
- BANKERS BOX Medium-Duty Storage Box, Letter/Legal Files, 12.5" x 16.25" x 10.5", Black/White Brocade Design, 4PK (22705)
- Advantus File Boxes