Shop All File Boxes
Advantus
Portable Drawer Organizer, 25-7/8", Gray
Mfr # 34006
Zoro # G4567160
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25.88"
- Width 13"
- Depth 15.38"
- Color Smoke/Matte Gray
- Material Metal Frame; Plastic Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # 34006
- Zoro # G4567160
- UPC # 097099340063
- Country of Origin Taiwan, Province of China
- Category File Boxes
Dimensions
Height | 25.88" |
Width | 13" |
Depth | 15.38" |
Overall Width | 13" |
Drawer Width | 10.25" |
Drawer Depth | 14.25" |
Drawer Height | 5.25" |
Details
Item | Portable Drawer Organizer |
Color | Smoke/Matte Gray |
Material | Metal Frame; Plastic Drawers |
Application | Storage |
Weight | 10 lbs |
Features | Three-Drawer Organizer—Features three large (10.25" x 14.25" x 5.25") drawers. |
Maneuvering Handle | 2 |
Wheel Type | (2) Locking Swivel; (2) Non-Locking Swivel |
Drawer Color | Smoke |
Number of Drawers | 3 |
Overall Material Type | Metal |
Number of Wheels | 4 |
Number of Shelves | 1 |
Shelf Type | Fixed |
Description
Portable Drawer Organizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE S/S Lockable Cash Drawer, Currency Tray (S95-1000)
- GONGE The Top - Giant Spinning Top (2101)
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 1/2" Strap Width, Black, Pack of 1000 (OST48A)
- SHEAR SHARP Sharpener Shear/Scissor (002)
- ADVANTUS Portable Drawer Organizer, 37-3/4", Gray (34007)
- ADVANTUS File Tote w/Lid, 14"x18"x10-3/4", Black (AVT34052)
- ADVANTUS File Tote Storage Box w/Lid (34052)
- ADVANTUS Card File Box, Super Stacker, 4"x6", Clear (AVT40305)
- ADVANTUS File Tote, Extra Capacity, 14-1/2"x23-1/2"x11-1/4", CL/NY (AVT55797)
- ADVANTUS Portable Drawer Organizer, 32-1/8", Gray (34005)
- BANKERS BOX Storage Box, White, 6 PK (5703604)
- Advantus File Boxes