Shop All Facility Signs
Advantus
People Pointer Wall Sign, 4" Height, 8.8" Width
Mfr # AVT75390
Zoro # G407203124
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.8"
- Height 4"
- Material Aluminum; Plastic
- Color Black
- Includes People Pointer Wall Sign; Two panel wall hooks; Wall-mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # AVT75390
- Zoro # G407203124
- UPC # 91141753900
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8.8" |
Height | 4" |
Depth | 0.6" |
Details
Item | People Pointer Wall Sign |
Material | Aluminum; Plastic |
Color | Black |
Includes | People Pointer Wall Sign; Two panel wall hooks; Wall-mounting hardware |
Mounting Type | Door-mountable; Wall Mountable |
Type | Name Plate |
Description
Identify your cubicle with the People Pointer WallDoor Sign Transparent plastic cover protects nameplate from wear and tear Customize your nameplate with easytouse templates that print on laser and inkjet printers WallDoor Sign features a lightweight aluminum base Includes two panel wall hooks and wallmounting hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Pivot Mechanism for Headband, PK5 (06-0400-52-B)
- BRADY Numbers And Letters Kit, A Thru Z, PK25 (1550-LTR KIT)
- IRONCLAD PERFORMANCE WEAR 2XL Black Gauntlet Cuff Heat Resistant Gloves (HW6X-06-XXL)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0310YB)
- ADVANTUS People Pointer Cubicle Sign, 2.5" Height, 9" Width (75334)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Fuel Pump On Off Switch For Day Tank Sign, Portrait (OS-NS-D-1014-V-12935)
- NMC Urine Color Hydration Chart Sign, S300R (S300R)
- NMC Large Format Notice Private Property Sign, N116AC (N116AC)
- HY-KO Business Hours Static Cling Kit 9" x 13", 3PK (A60001)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, All Forklifts Stop Honk Horn Sign With Symbol, Landscape (OS-NS-D-1824-L-10117)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Do Not Litter - No Lit (A-1218 Do Not Litter - No Lit)
- Advantus Facility Signs