Shop All Facility Signs
Advantus
People Pointer Cubicle Sign, 2.5" Height, 9" Width
Mfr # AVT75334
Zoro # G907203105
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Height 2.5"
- Color Black
- Mounting Type Cubicle-mountable
- Type Name Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # AVT75334
- Zoro # G907203105
- UPC # 91141753344
- Country of Origin China
- Category Facility Signs
Dimensions
Width | 9" |
Height | 2.5" |
Depth | 0.6" |
Details
Item | People Pointer Cubicle Sign |
Color | Black |
Mounting Type | Cubicle-mountable |
Type | Name Plate |
Description
Identify your cubicle with this People Pointer Cubicle Sign Adjustable base will fit most panel wall partitioning Transparent plastic cover protects nameplate from wear and tear Customize your nameplate with easytouse templates that print on laser and inkjet printers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-1.5-8-10)
- LAKELAND High Performance FR Henley, Hi-Vis, XL (HSAT29RT-XL)
- CLC WORK GEAR Kneeling Pad, 16 x 28in, Black, NBR (303)
- HEXARMOR Safety Glasses, Wraparound Silver Polycarbonate Lens, Anti-Fog (11-14004-06)
- ADVANTUS People Pointer Cubicle Sign, 2.5" Height, 9" Width (75334)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE This Sink For Food Wash Only Sign, Portrait (OS-NS-A-710-V-16704)
- NMC End Detour Sign, TM232K (TM232K)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Blocked Door Sign, Landscape (OS-NS-D-710-L-10368)
- CONDOR Facility Sign, 6" W, 9" H, 0.125" Thickness, 483U14 (483U14)
- HY-KO Rest Room Sign 2" x 8", 10PK (B00037)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Mop Sink Sign, Portrait (OS-NS-D-1014-V-14249)
- Advantus Facility Signs