Shop All Facility Signs
Advantus
People Pointer Cubicle Sign, 2.5" Height, 9" Width
Mfr # 75334
Zoro # G4567510
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Height 2.5"
- Color Black
- Material Plastic
- Size 8.5 x 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # 75334
- Zoro # G4567510
- UPC # 091141753344
- Country of Origin China
- Category Facility Signs
Dimensions
Width | 9" |
Height | 2.5" |
Size | 8.5 x 2 |
Details
Item | People Pointer Cubicle Sign |
Color | Black |
Material | Plastic |
Mounting | Adjustable Clamp |
Weight | 0.34 lbs |
Description
People Pointer Cubicle Sign
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blind Flange Lockout Device, Red (149228)
- HAWS Dust Cap, Use with 3RVJ1 (9091)
- SKECHERS Athletic Shoes, 8-1/2, D, Black, Plain, PR (77040 -BLK 8.5)
- LINCOLN ELECTRIC Welding Jacket (K4931-4XL)
- NMC Notice Spill Clean Up Kit Sign, N345AB (N345AB)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, Not A Walkway, Landscape (OS-DS-D-35-L-1505)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Environmental Monitoring Sign With Symbol, Portrait (OS-NS-D-710-V-12114)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Food Preparation Sink Only Sign, Landscape (OS-NS-D-710-L-12835)
- ACCUFORM Slip-Gard Round Floor Sign, 17"X17", MFS713 (MFS713)
- SIGNMISSION OSHA Danger Sign, 24" Height, Aluminum, Portrait Compressed Air Do Not Blow Off Clothes, Portrait (OS-DS-A-1824-V-1075)
- BRADY Notice Sign, 7" Height, 10" Width, Plastic, Rectangle, English, Spanish (145752)
- Advantus Facility Signs