Shop All Tacks & Push Pins
Advantus
Panel Wall Clips, Jumbo, White, PK10
Mfr # 75340
Zoro # G5203250
product price: $10.19
/pk 10, $1.02/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Jumbo
- Color White
- Material Plastic
- Weight 0.28 lbs
- Holding Capacity 60 Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # 75340
- Zoro # G5203250
- UPC # 091141753405
- Country of Origin China
- Category Tacks & Push Pins
Dimensions
Size | Jumbo |
Details
Item | Panel Wall Clips,Jumbo,White,PK10 |
Color | White |
Material | Plastic |
Weight | 0.28 lbs |
Holding Capacity | 60 Sheets |
Description
Panel Wall Clips,Jumbo,White,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Presentation Book W/Clear Frt Pocket, 12 Pockets, Assorted Colors, 85in x 11in Clear-Pockets, 12PK (32019)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 100ft- White (WL-0375-100-WT)
- SAFCO Rumba Screen Whiteboard 42 x 54 (2015WBS)
- U-MARK A10 Paint Marker Pink (10111)
- ADVANTUS Advantus® Panel Wall Clips, 40 Sheet Capacity, Black, 20/Pack (75344)
- ADVANTUS Advantus® Panel Wall Clips, 40 Sheet Capacity, White, 4/Pack (75300)
- ADVANTUS Fabric Panel Wall Clips, Black, PK20 (AVT-75344)
- ADVANTUS Fabric Panel Wall Clips, Black, PK50 (AVT-75345)
- ADVANTUS Maptack, Standard Assorted, PK100 (MTA)
- ADVANTUS Clip, Panel, Wall, Bk, PK20 (75344)
- UNIVERSAL Thumb Tacks, Steel, Head 3/8" dia., PK100 (UNV51002)
- Advantus Tacks & Push Pins