Shop All Tacks & Push Pins
Advantus
Panel Wall Clips Fabric Panels, Wht, PK4
Mfr # 75300
Zoro # G7489216
product price: $2.95
/pk 4, $0.74/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Standard
- Color White
- Holding Capacity 40 Sheets
- Material Plastic
- Weight 0.063 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # 75300
- Zoro # G7489216
- UPC # 091141753009
- Country of Origin China
- Category Tacks & Push Pins
Dimensions
Size | Standard |
Details
Color | White |
Holding Capacity | 40 Sheets |
Material | Plastic |
Weight | 0.063 lbs |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL VISION ELITE BLX Stick Roller Ball Pen, Micro 0.5mm, Assorted, PK5 (1832410)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 10" x 13", Clear, 100/Case (PB3660RP100)
- US CARGO CONTROL 36" Extra Large Rubber Bands, 1 Dozen (RB36)
- UNIVERSAL Casebound Hardcover Notebook, Wide/Legal, Black, 10.25 x 7.68, 150 Sht (UNV66353)
- ADVANTUS Advantus® Panel Wall Clips, 40 Sheet Capacity, Bright Colors, 20/Pack (75307)
- ADVANTUS Advantus® Panel Wall Clips, 40 Sheet Capacity, White, 50/Pack (75342)
- ADVANTUS Panel Wall Clips, Jumbo, White, PK10 (75340)
- ADVANTUS Fabric Panel Wall Clips, Black, PK20 (AVT-75344)
- ADVANTUS Advantus® Panel Wall Clips, 40 Sheet Capacity, White, 4/Pack (75300)
- ADVANTUS Clip, Panel, Wall, Bk, PK20 (75344)
- ADVANTUS Panel Clips, Assort Metallic Colors, PK20 (75338)
- Advantus Tacks & Push Pins