Shop All Bin Carts
Advantus
ORGANIZER, 6 DRAWER, SMK
Mfr # AVT34005
Zoro # G701838497
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 13"
- Overall Width 32"
- Color Smoke
- Number of Drawers 6
- Overall Depth 15.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 13" |
Overall Width | 32" |
Overall Depth | 15.3" |
Details
Color | Smoke |
Item | 6-Drawer Organizer |
Number of Drawers | 6 |
Description
This six-drawer organizer features a chrome frame, four smaller polypropylene drawers and two larger polypropylene drawers to fit and organize your personal items. Swivel casters let you effortlessly move your organizer from room to room. Two locking casters prevent the organizer from rolling on uneven surfaces. High-tech metallic rails and knobs create a stylish finish that is perfect for any room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGESAFE Dock Gate, Includes 1 Lock Pin (513462)
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 26 3/4 in W, 200 lb/ft Max Load Capacity (55KR69)
- WERNER One-Person Scaffolding Stage, 20 Ft. L (2020)
- DURABLE CORP 9" X 7.75" X 7" Wheel Chocks (WC89-7B)
- ADVANTUS ORGANIZER, 10 DWR, MULTI (AVT34004)
- ADVANTUS ORGANIZER, 3 DRAWER, SMOKE (AVT34006)
- ADVANTUS ORGANIZER, 10 DWR, SMOKE (AVT34007)
- LUXOR 3 SHELF RED TUB CART WITH (RDSTC122RD)
- REMCO Hopper Tub, White, Polyethylene (69115)
- TECHNIBILT SHELVING SYSTEMS Bin Storage Cart, 7 bins, 24x60x69 (CVTU60)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB6-2036-95)
- Advantus Bin Carts