Shop All Bin Carts
Advantus
ORGANIZER, 3 DRAWER, SMOKE
Mfr # AVT34006
Zoro # G101838455
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 27"
- Overall Width 15.5"
- Material Metal
- Color Smoke
- Number of Drawers 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 27" |
Overall Width | 15.5" |
Overall Depth | 13" |
Details
Material | Metal |
Color | Smoke |
Item | 3-Drawer Organizer |
Number of Drawers | 3 |
Application | Storage |
Features | Locking Casters; Security Lock |
Description
Three-drawer organizer is perfect for the home, office, school or anywhere. Compact size fits conveniently into small spaces for a convenient way to arrange and store your workload. Design also includes high-tech metallic rails and knobs. Each drawer measures 14-1/2" wide x 10-1/2" long x 5-1/4" high. Organizer rolls on four swivel casters (two locking).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Stop Sleeve, 1/16In, Copper, PK50 (2VKD5)
- BLICKLE Rigid Plate Caster, Gray Nylon, 5", 770 lb. (BKSX-SPOG 125XK-14)
- WERNER Fiberglass Stepladder and Instructions Labels (LFS100)
- PERFORMANCE TOOL Solid Rubber Wheel Chock (WC41001)
- ADVANTUS ORGANIZER, 10 DWR, MULTI (AVT34004)
- ADVANTUS ORGANIZER, 10 DWR, SMOKE (AVT34007)
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS3-1532-6PH)
- LUXOR Mobile Bin Storage Unit, Single Row, Clear Large Bins (MBS-SR-4L-CL)
- DURHAM MFG Tub Rack, 600 lb., 18 In.D (STBR-303642-6-5PU)
- QUANTUM STORAGE SYSTEMS Mobile Bin Cart 45 in H x 24 in W (BC212434M1BL)
- DURHAM MFG 18" D x 38 in 18 1/2 in W (RSC-1836-BLP-112-220-95)
- Advantus Utility & Storage Carts