Shop All Bin Carts
Advantus
ORGANIZER, 10 DWR, SMOKE
Mfr # AVT34007
Zoro # G501838451
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37.5"
- Overall Width 15.5"
- Material Metal
- Color Smoke
- Overall Depth 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 37.5" |
Overall Width | 15.5" |
Overall Depth | 13" |
Details
Material | Metal |
Color | Smoke |
Item | 10-Drawer Organizer |
Number of Drawers | 10 |
Features | Locking Casters; Security Lock |
Application | Storage |
Description
10-drawer organizer holds a wide assortment of items. Offers swivel casters for easy mobility (two locking). High-tech metallic rails and knobs add to its appearance. Each drawer measures 14-1/2" x 10-1/2" x 2-3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Platform Truck, 6-Wheel, 3600 lb., 30x72" (NB6W-3072-6PY)
- HAMILTON Champion Swivel Caster, 6" x 2-1/2" Duralast Polyurethane (95A) on Cast Iron Wheel (S-CH-6DB)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 29/64 in Hook Opening (3TP98)
- KEEPER Yellow Bungee Cord 24 in. L X 0.374 in. (A06074Z)
- ADVANTUS ORGANIZER, 10 DWR, MULTI (AVT34004)
- ADVANTUS ORGANIZER, 3 DRAWER, SMOKE (AVT34006)
- LUXOR 3 SHELF BLUE TUB CART WITH (BUSTC112BU)
- REMCO Hopper Tub, 54-3/4Lx30-1/2Wx20-1/2H (69055)
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS2-1532-6PH)
- JAMCO Mobile Sloped Bin Shelving, 36inW, 66inH (RB336U600GP)
- REMCO Hopper Tub, White, Polyethylene (69015)
- Advantus Utility & Storage Carts