Shop All Bin Carts
Advantus
ORGANIZER, 10 DWR, MULTI
Mfr # AVT34004
Zoro # G601838511
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37.5"
- Overall Width 15.5"
- Color Multi
- Overall Depth 13"
- Number of Drawers 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 37.5" |
Overall Width | 15.5" |
Overall Depth | 13" |
Details
Color | Multi |
Item | 10-drawer Organizer |
Number of Drawers | 10 |
Features | Locking Casters |
Description
10-drawer organizer holds a wide assortment of items. Offers swivel casters for easy mobility (two locking). High-tech metallic rails and knobs add to its appearance. Each drawer measures 14-1/2" x 10-1/2" x 2-3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Metal Ball Furniture Caster, Swivel Without Brake, with Plate, Brass (F31551)
- DAYTON Chain, 2 Size, 100 ft., 325 lb. (1DKB8)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A6E20B8C2P6)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, 2200 Lb @ 60 (142LBX4)
- ADVANTUS ORGANIZER, 10 DWR, SMOKE (AVT34007)
- ADVANTUS ORGANIZER, 3 DRAWER, SMOKE (AVT34006)
- LITTLE GIANT 12 ga. Steel Bin Cart 1200 lb. Capacity, W x 34"H (BC-2436-TL)
- LUXOR LARGE 3 SHELF WIRE TUB CART (LICWT2918)
- DURHAM MFG Tub Rack, 600 lb., 18 In.D (STBR-303642-6-5PU)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB9-2036-95)
- ZORO SELECT 24 in D x 49 1/4 in 24 in W (MSB3-2036-95)
- Advantus Bin Carts