Shop All File Holders
Advantus
Mobile File Cart with Sliding Baskets
Mfr # 34075
Zoro # G4567188
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 21.13"
- Depth 15"
- Material Steel; Wire
- Includes (2) Baskets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advantus
- MFR # 34075
- Zoro # G4567188
- UPC # 097099340759
- Country of Origin Taiwan, Province of China
- Category File Holders
Dimensions
Height | 21.13" |
Depth | 15" |
Outside Width | 12.88" |
Overall Width | 12.88" |
Overall Depth | 15" |
Details
Item | Mobile File Cart,W/Sliding Baskets |
Color | Black |
Material | Steel; Wire |
Includes | (2) Baskets |
Weight | 8 lbs |
Number of Wheels | 4 |
Bin Quantity | 1 |
Drawer Color | Black |
Bin Color | Black |
Overall Material Type | Metal |
Drawer Quantity | 2 |
Wheel Type | (2) Locking Swivel; (2) Non-Locking Swivel |
Caster/Wheel Indicator | Yes |
Description
Mobile File Cart w/Sliding Baskets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Baby Bear Counters Set, 6 Colors, 102 Pieces (0729)
- AT-A-GLANCE Mini Monthly Wall Calendar, 6 1/2 x 7 1/2, White, 2020 (PM528)
- IDENTITY GROUP Rubber Numberer, Conventional, Type Size 2, Eight Bands (RN028)
- TOY TIME Ride On Activity Car Toy Push Walking with Steering Wheel, Lights, Sounds, Music for Babies/Toddlers (856387ISN)
- ADVANTUS Heavy-Duty File Shuttle, Black (FS2BHD)
- ADVANTUS Literature File, Five Slots, Black (AVT-34092)
- ADVANTUS Folding Mobile File Cart, 14-1/2"x18-1/2"x13-1/2", BK/CL (AVT55758)
- ADVANTUS Mobile File Cart, Organizer, w/ Storage Drawers, Silver (AVT34100)
- C-LINE PRODUCTS Safety Striped Shop Ticket Holders, Yellow/Black Stripes, 9 x 12, PK25 (44101)
- SAFCO Letter Tray/File Holder, 6, Comp (3254BL)
- SMEAD Envelope, Poly, Side, 5Pk, Cl Pk (SMD89661)
- Advantus File Holders