Shop All Wall Mount Hooks
Advantus
Metal Hook Suction Cup, No Color, 25PK
Mfr # AVT91031
Zoro # G307203842
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Hook Material Metal
- Hook Height 1"
- Hook Base Width 1.6"
- Color Clear
- Depth 1.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advantus
- MFR # AVT91031
- Zoro # G307203842
- UPC # 91141910310
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Height | 1" |
Hook Base Width | 1.6" |
Depth | 1.6" |
Details
Hook Item | Metal Hook Suction Cup |
Basic Hook Material | Metal |
Color | Clear |
Mounting | Surface |
Type | Hook |
Application | Glass; Tile; Metal; Kitchen; Classroom; Office |
Description
Suction cup secures quickly to smooth surfaces like glass, tile or metal without any damage or leaving behind any sticky residue Metal hook allows you to display signs or simply hang your personal items so they stay within quick reach Suction cup is perfect for kitchens, classrooms, offices and more
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC212F689)
- PRIME-LINE Project-In Locking Handle, Left Hand, 7/16 in. hook, Heavy White Bronze Single Pack (H 3606)
- FOSS FLOORS HIghland 18" x 18" N29 Chestnut Carpet Tiles - 16PK (7ND4N2916PK)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1347AF)
- ADVANTUS Flip Chart Hook, 2" (50012)
- TIMBER TUFF TOOLS - BAC INDUSTRIES INC. Timber Tuff„¢ Cant Hook TMW-30 - 36" Hardwood Handle with 10-3/4" Steel Hook (TMW-30)
- TRADE OF AMTA Trade of Amta 548323 Zinc Coated S Hooks - Pack of 10 (548323)
- ZORO SELECT Tarp Hook, Silver, 2-1/2 In. L (4PB80)
- NATIONAL MFG SALES 3.06 in. Square Bend Hook, Steel, 2PK (5706536)
- RUBBERMAID Rubbermaid 5E10 FastTrack Garage Utility Hook (1784461)
- CRAWFORD Handle Holders Cd/2 (SS29)
- Advantus Wall Mount Hooks