Shop All Name Badges
Advantus
Metal Badge Reel/Carabiner Set, 24" Extension, Black, PK5
Mfr # 76349
Zoro # G4055902
product price: $24.35
/pk 5, $4.87/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Color Black
- Material Metal
- Weight 0.09 lbs
- Cord Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # 76349
- Zoro # G4055902
- UPC # 91141763497
- Country of Origin China
- Category Name Badges
Dimensions
Length | 24" |
Details
Item | Badge Reels |
Color | Black |
Material | Metal |
Weight | 0.09 lbs |
Cord Material | Nylon |
Description
Advantus Metal Badge Reel/Carabiner Set, 24" Extension, Black, 5/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK C341XC0 Extra Hi-Yield Return Program Toner Cartridge, 4500 PY, Cyan (C341XC0)
- MARKAL Lumber Crayon, Large Tip, Yellow Color Family, Clay, 12 PK (80381)
- UNIVERSAL Plastic Report Cover w/Clip, Letter, Holds 30 Pages, Clear/Black, PK5 (UNV20515)
- COSCO Finger Pads, Rubber, Med, Size 11.5 (098173)
- ADVANTUS Vertical Resealable Badge Holder, PK50 (75524)
- ADVANTUS Proximity ID Badge Holder, Horizon, PK50 (75450)
- ADVANTUS Government/Military ID Holders, Horz, PK50 (97096)
- ADVANTUS ID Badge Holders, Vert, 2.5"x3.5", PK50 (75684)
- ADVANTUS Carabiner-Style Retractable ID Card Reel, 30" Extension, Assrtd, PK20 (75552)
- ADVANTUS Advantus Badge Clip w/Clear Strap Clear 100/Pack (75410)
- C-LINE PRODUCTS Pressure Sensitive Badge, White, PK100 (92277)
- Advantus Name Badges