Shop All Flags
Advantus
MBE031400 Deluxe 3ft x 5ft U.S.A. Flag with 8ft Oak Staff and 7in Gold Eagle
Mfr # 328AVTMBE031
Zoro # G911183196
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$699.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Display your national pride with utmost professionalism with this Advantus MBE031400 Deluxe 3' x 5' U.S.A. flag with 8' oak staff and 7'' gold eagle. The 3' x 5' flag boasts sewn stripes and embroidered stars and is trimmed with 2'' gold fringe and 4'' tassels for a quality look that would make any patriot proud. The flag is made with durable 100% heavy weight nylon material for long-lasting use.**The flag also comes with a 8' oak jointed-wood staff with a round base for stability and features a 7'' gold tone eagle on its top for the perfect added touch of unwavering patriotism. Ideal for schools libraries offices and other institutions this U.S.A. flag is perfect for placing in lobbies conference rooms and auditoriums and is for indoor use only.**Overall Dimensions:*Flag Length: 5'*Flag Width: 3'*Height: 8'
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Turbo Nozzle, 03,4500 psi (0204006500)
- ANSWER Answer® Boric Acid Insecticidal Dust (3625)
- ARNOLD Line Trimr .095 Prof100' (490-021-0031)
- OREGON ControlCut Bar, .325"Ptch, .063"Gauge, A074 Bar Mnt, 18" (183PXLBA074)
- ADVANTUS Outdoor U.S. Flag, Nylon, 5ft.x 8ft. (MBE002270)
- ADVANTUS Outdoor U.S. Flag, Nylon, 4ft.x 6ft. (MBE002220)
- ADVANTUS Outdoor U.S. Flag, Nylon, 3ft.x 5ft. (MBE002460)
- NABCO 6" X 18" Pennants: Blue (P550-B)
- NABCO American String Pennants (Polyethylene) (USA6)
- DICKSONS 29 x 42 in. Flag Double Applique Welcome To The Rivah Polyester - Large (M001128)
- CAROLINES TREASURES 11 x 0.01 x 15 in. Beagle No.3 Country Dog Flag Garden Size (CK6318GF)
- Advantus Flags