Shop All File Holders
Advantus
Literature File, Three Slots, Black
Mfr # AVT-34091
Zoro # G5259768
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 10"
- Height 10.25"
- Includes (3) Labels
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # AVT-34091
- Zoro # G5259768
- UPC # 091141340919
- Country of Origin China
- Category File Holders
Dimensions
Width | 10" |
Height | 10.25" |
Depth | 10" |
Details
Item | Literature File,Three Slots,Black |
Color | Black |
Includes | (3) Labels |
Material | Plastic |
Features | Three Compartments |
Weight | 1.4 lbs |
Magazine Files Type | Desktop |
Description
Literature File,Three Slots,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubber Bands, Size#33 (20335)
- MARKAL Paint Crayon, Large Tip, White Color Family, 12 PK (80220)
- QUARTET Markers, Neon, Bullet Tip, 6/PK, Assorted (QRT79559Q)
- IDL PACKAGING Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK8 (F-31-8)
- ADVANTUS Heavy-Duty File Shuttle, Black (FS2BHD)
- ADVANTUS Folding Mobile File Cart, 14-1/2"x18-1/2"x13-1/2", BK/CL (AVT55758)
- ADVANTUS Literature File, Five Slots, Black (AVT-34092)
- ADVANTUS Mobile File Cart with Sliding Baskets (34075)
- ADVANTUS Mobile File Cart, Organizer, w/ Storage Drawers, Silver (AVT34100)
- SMEAD Envelope, Poly, Side, 5Pk, Cl Pk (SMD89661)
- SAFCO ORGANIZER, DSK, 2HRZ, 6UPRT ME (SAF3255BL)
- Advantus File Holders