Shop All Arts & Crafts
Advantus
Large Soft-Sided Pencil Case, Black
Mfr # 67000
Zoro # G9877635
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Color Black
- Type Storage Case
- Depth 8.8 in
- Height 5.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advantus
- MFR # 67000
- Zoro # G9877635
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 2 in |
Depth | 8.8 in |
Height | 5.3 in |
Details
Item | Large Soft-Sided Pencil Case,Black |
Color | Black |
Type | Storage Case |
Application | Scissors, Crayon, Pen/Pencil |
Closure Type | Zipper |
Exterior Material | Fabric |
Description
Large Soft-Sided Pencil Case,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A20 Paint Marker Yellow Rev tip 12/bx (10706)
- SAUNDERS 8-1/2" x 12" Clipboard, Silver (13031)
- BUSINESS SOURCE Plain Tab Color Polyethylene Index Dividers, PK5 (01809)
- SMEAD Pocket Folder, 3.5", Red, PK50 (73805)
- ADVANTUS Art/Pencil Box, Stretch, Clear (67033)
- PACON Banner Roll, White, 36in x 75ft, 1 Roll (P5025)
- PAASCHE Paasche HS-5L 1.06 mm Single Action for HS Airbrush (HS#5L)
- FIXTURE-FIX Porc-A-Fix Kohler Almond Porcelain Touch-up Paint, 15cc (KK-28)
- PACON Sketch Pad, 9" x 12", White (4746)
- CRAYOLA Metallic Crayons, Regular Size, 24 Colors Per Set, 144PK (528815)
- EXCEL BLADES 20mm Rotary Cutter Replacement Knife Blades (60027IND)
- Advantus