Shop All Dry Erase Board Accessories
Advantus
Holder, 9", Aluminium, Rail, Bulletin
Mfr # 1500
Zoro # G6247851
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Satin
- Height 1.5"
- Length 9"
- Weight 0.249 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # 1500
- Zoro # G6247851
- UPC # 091141015008
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1.5" |
Length | 9" |
Details
Item | Holder,9",Aluminium,Rail,Bulletin |
Material | Aluminum |
Color | Satin |
Weight | 0.249 lbs |
Description
Holder,9 In.,Aluminium,Rail,Bulletin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKURA Sakura XSDK05-19 Pigma Micron Pen .45mm Open Stock (XSDK05-19)
- ZORO SELECT 10" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP5)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Assorted Colors, Pk25, Width: 2.37" (55813)
- CENTER ENTERPRISES Ready2Learn™ Circular Jumbo Washable Stamp Pad, Craft Kit, 12 Colors (6614)
- ADVANTUS Grip-A-Strip Display Rail, 36, Aluminum (2005)
- ADVANTUS Grip-A-Strip Display Rail, Aluminum (1025)
- ADVANTUS Grip-A-Strip Display Rail, 48, Aluminum (2010)
- MASTERVISION Super Magnets, 3/4", Assort Colors, PK10 (IM140909)
- MAGNA VISUAL Magnetic Heading Letters, 2 in., 1 in. H (FH-27)
- QUARTET Replacement Lens, 23 in. H, 34 in. W (72987)
- GHENT Display Rail 72"W x 1-1/2"H, Clear, PK2 (H72-2)
- Advantus Dry Erase Board Accessories