Shop All Dry Erase Board Accessories
This Product is Discontinued
Advantus
Grip-A-Strip Display Rail, 96, Aluminum (Discontinued)
Mfr # 2015
Zoro # G5174690
This Product is Discontinued
Key Features
- Material Aluminum
- Height 1.5"
- Color Satin
- Length 96"
- Weight 2.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # 2015
- Zoro # G5174690
- UPC # 091141020156
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1.5" |
Length | 96" |
Details
Item | Grip-A-Strip Display Rail,96,Aluminum |
Material | Aluminum |
Color | Satin |
Weight | 2.5 lbs |
Description
Grip-A-Strip Display Rail,96,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.