Shop All Name Badges
Advantus
Frosted Rigid Badge Holder, 3 3/8 x 2 1/8, Clear, Horizontal, PK25
Mfr # 76075
Zoro # G4056313
product price: $18.05
/pk 25, $0.72/ea
$18.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.75"
- Width 3.68"
- Color Frosted
- Material Plastic
- Weight 1.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # 76075
- Zoro # G4056313
- UPC # 91141760755
- Country of Origin China
- Category Name Badges
Dimensions
Length | 2.75" |
Width | 3.68" |
Name Badge Label Width | 3.38" |
Name Badge Label Length | 2.13" |
Details
Item | Name Badge Kits |
Color | Frosted |
Material | Plastic |
Weight | 1.6 lbs |
Features | Holds One Card |
Orientation | Horizontal |
Name Badges per Unit | 25 |
Description
Advantus Frosted Rigid Badge Holder, 3 3/8 x 2 1/8, Clear, Horizontal, 25/BX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 4 mil, Clear, Pk1000 (5CNW8)
- 3M Office Tape, Transparent, 3/4x1000In, PK10 (810P10K)
- AT-A-GLANCE Appointment Book, 6-7/8 x 8-3/4" (G535-00)
- GLOBAL INDUSTRIAL Wet Erase Chalk Markers, Assorted Colors, 4PK (695694)
- ADVANTUS Vertical Badge Holder, Clear, PK50 (75451)
- ADVANTUS Proximity ID Badge Holder, Vertica, PK50 (75451)
- ADVANTUS Horizontal Resealable Badge Holder, PK50 (75523)
- ADVANTUS Government/Military ID Holders, Horz, PK50 (97096)
- ADVANTUS Advantus Badge Clip w/Clear Strap Clear 100/Pack (75410)
- ADVANTUS Carabiner-Style Retractable ID Card Reel, 30" Extension, Smoke, PK6 (75553)
- AVERY Avery® Clip Style Photo ID Badge Holders, Horizontal, 3" x 4", 100/Box (2923)
- Advantus Name Badges