Shop All File Folders
Advantus
File Folder w/Pocket 8-1/2 x 11", Clear
Mfr # AVT-ANG12
Zoro # G6247845
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5"
- Color Transparent
- Material Polypropylene
- Size Letter
- Tab Cut Untabbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # AVT-ANG12
- Zoro # G6247845
- UPC # 025728000149
- Country of Origin China
- Category File Folders
Dimensions
Width | 11.5" |
Size | Letter |
Height | 9.5" |
Details
Item | File Sleeves & Jackets |
Color | Transparent |
Material | Polypropylene |
Tab Cut | Untabbed |
Features | ID Pocket on Front |
Punched/Unpunched | Unpunched |
Material Type | Plastic |
Number of Sections | 1 |
Description
Folder,Vinyl,Letter,Pocket,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner For MS310 (501H), 5K Pages (50F1H00)
- REDIFORM OFFICE PRODUCT Nat'lBrand, Texthide Record Book, Black/burgundy, 150 Green Pages, 10 3/8 X 8 3/8 (56211)
- SAUNDERS Storage Clipboard 1/2", Black (00558)
- FADELESS Bulletin Board Art Paper, Pewter, 48" x 50ft, 1 Roll (0057855)
- ADVANTUS TRAY, LTR, FUSION (AVT37678)
- PENDAFLEX File, Project, Desktop, A-Z, Be (20134)
- GBC OFFICE PRODUCTS GROUP ACCO, Presstex Report Cover, Top Bound, Prong Clip, Letter, 2in Cap, Black (17021)
- SMEAD Pocket Folder, End Tab, 7", Red, PK5, Size: Legal (74795)
- SMEAD Folder, File, Ltr, 1/3, Ast Pk (SMD11943)
- SMEAD Smead® Folders, Two Fasteners, 1/3 Cut Assorted, Top Tab, Letter, Red, 50/Box (12740)
- SMEAD Smead, COLORED FILE POCKETS, 5.25in EXPANSION, LETTER SIZE, BLUE (73235)
- Advantus File Folders