Shop All Tacks & Push Pins
Advantus
Fabric Panel Wall Clips, White, PK50
Mfr # 75342
Zoro # G5203235
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Standard
- Color White
- Holding Capacity 40 Sheets
- Material Plastic
- Weight 0.616 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advantus
- MFR # 75342
- Zoro # G5203235
- UPC # 091141753429
- Country of Origin China
- Category Tacks & Push Pins
Dimensions
Size | Standard |
Details
Item | Fabric Panel Wall Clips,White,PK50 |
Color | White |
Holding Capacity | 40 Sheets |
Material | Plastic |
Weight | 0.616 lbs |
Description
Fabric Panel Wall Clips,White,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 16" x 10" x 16", Kraft, 25/Bundle (22XK95)
- ZORO SELECT 26" x 20" Open Poly Bags, 0.50 mil, Clear (4DKV8)
- ZORO SELECT 10" x 8" Open Poly Bags on a Roll, 2.80 mil, Clear (5CPR8)
- TYDENBROOKS Tug-Tight Seal, 15", Blue, 40 Lb, PK1000 (32011151-03)
- ADVANTUS Advantus® Panel Wall Clips, 40 Sheet Capacity, White, 50/Pack (75342)
- ADVANTUS Fabric Panel Wall Clips, Black, PK50 (AVT-75345)
- ADVANTUS FabricPanel WallClips, Assrtd Colors, PK50 (75336)
- ADVANTUS Panel Wall Clips Fabric Panels, Wht, PK4 (75300)
- ADVANTUS Fabric Panel Wall Clips, Black, PK20 (AVT-75344)
- ADVANTUS Advantus® Panel Wall Clips, 40 Sheet Capacity, White, 4/Pack (75300)
- UNIVERSAL ONE Cubicle Recycled Clip, Charcoal, PK24 (UNV08221)
- Advantus Tacks & Push Pins