Shop All Storage Totes & Containers
Advantus
Divided Supply Box, Clear Blue, 10.1" L, 7.5" W, 6.5" H
Mfr # AVT37375
Zoro # G001827351
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear Blue
- Overall Length 10.1"
- Overall Height 6.5"
- Overall Width 7.5"
- Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advantus
- MFR # AVT37375
- Zoro # G001827351
- UPC # 91141373757
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 10.1" |
Overall Height | 6.5" |
Overall Width | 7.5" |
Details
Color | Clear Blue |
Item | Divided Supply Box |
Stackable | Yes |
For Use With | Pen/Pencil; Paper Clip; Rubber Band |
Type | Storage Case |
Description
Supply box features a removable storage tray with multiple compartments to keep your supplies separated and organized. Snap-tight lid locks tightly in place to securely contain all of your contents and prevent you from losing any items. Stackable design allows you to keep multiple supply boxes conveniently together for space-saving storage. Plastic supply box is perfect for holding pens, pencils, paper clips, rubber bands and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 38" D, 1.5" NPT (H-1.5-38)
- KNAPE & VOGT 10 DBL Shelf Bracket (BK-0102)
- PARTNERS BRAND Hang & Stack Storage Bin, 14.8 in W, 5.5 in L, Blue, 12 PK (BINP1555B)
- METRO Wire Shelf, 18"D x 72"W, Chrome (1872NC)
- ADVANTUS Dividable Bin, Clear/Blue, Not Specified, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H (37375)
- ADVANTUS Dividable Bin, Clear/Blue, Not Specified, 14-1/4 in L, 10.3 in W, 6-1/2 in H (37371)
- ADVANTUS Mobile Storage Box, Clear, 23.8" W, 15.8" H, 15 gal Volume Capacity (AVT34009)
- ADVANTUS Divide Storage Box, Clear Blue, 14.3" L, 10.3" W, 6.5" H (AVT37371)
- ADVANTUS Storage Box Set, 3 Boxes, 4-1/2"Wx14-1/4"Lx2-1/10"H, Clear (AVT38714)
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 4 1/2 in H (9261085136)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 3 1/8 in H (8082085269)
- Advantus Storage Totes & Containers