Shop All Paper Clips
Advantus
Clip, Plastic, Med, PK500
Mfr # PC0300
Zoro # G7485646
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Medium (No. 4)
- Material Plastic
- Finish Smooth
- Color Assorted
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advantus
- MFR # PC0300
- Zoro # G7485646
- UPC # 097099076023
- Country of Origin China
- Category Paper Clips
Dimensions
Size | Medium (No. 4) |
Length | 1" |
Details
Material | Plastic |
Finish | Smooth |
Color | Assorted |
Weight | 0.268 lbs |
Description
Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Lexmark Black Return Program Toner Cartridge, TAA Compliant, Yield: 8000 Pages (72K00KG)
- RICOH High Yield Magenta Toner Cartridge 6.5K YLD (406477)
- ZORO SELECT Tall Corrugated Boxes, 9" x 9" x 18", Kraft, 25/Bundle (11R308)
- TARIFOLD Antimicrobial Wall Display Unit 10 White Pockets (WA221)
- ADVANTUS Panel Wall Clips, 40 Sheet Capacity, 20/BX, AST Metallic 20PK (AVT75338)
- BUSINESS SOURCE Vinyl coated Gem Clips Giant for Paper Rust Resistant, PK250 (01604)
- SCHOOL SMART Paper Clip, Vinyl Coated, Standard, Assorted Color, Pack of 800 PK (1808007)
- PLASTIKLIPS Plastiklips Paper Clips Medium Size 500 Pack DARK BLUE (LP-0330) (LP-0330)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72580)
- ACCO Acco® Regal Owl Paper Clips, 1" Length, Silver, 100/Box (72130)
- OFFICEMATE Paper Clips, Large, Silver, Steel, PK1000 (99914)
- Advantus Paper Clips