Shop All Cases and Totes
This Product is Discontinued
Advantus
Cell Phone Pouch, iPhone 6, Samsung Galaxy S5, Black/Clear, PK5 (Discontinued)
Mfr # AVT91137
Zoro # G4291920
This Product is Discontinued
Key Features
- Color Black/Clear
- Fits Brand Apple, Samsung
- Material Nylon, Plastic
- Fits Model iPhone 6, Samsung Galaxy S5
- Features Buckle Closure, Waterproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # AVT91137
- Zoro # G4291920
- UPC # 091141911379
- Country of Origin China
- Category Cases and Totes
Details
Item | Cell Phone Pouch |
Color | Black/Clear |
Fits Brand | Apple, Samsung |
Material | Nylon, Plastic |
Fits Model | iPhone 6, Samsung Galaxy S5 |
Features | Buckle Closure, Waterproof |
Includes | 34 in Lanyard |
Accessory Type | Cell Phone Pouch |
Description
Cell Phone Pouch, Features Buckle Closure, Waterproof, Color Black/Clear, Includes 34 in Lanyard, Material Nylon, Plastic, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.