Shop All Security Identification Supplies
Advantus
Card, Id, Pvc, White, PK100
Mfr # 97034
Zoro # G9662735
product price: $20.99
/pk 100, $0.21/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.4 in
- Color White
- Material Polyvinyl Chloride
- Lockout Application Employee ID
- Features Durable, Laminated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # 97034
- Zoro # G9662735
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 3.4 in |
Smart Card/Tag Width | 2.13 in |
Smart Card/Tag Length | 3.38 in |
Details
Item | Card,Id,Pvc,White,PK100 |
Color | White |
Material | Polyvinyl Chloride |
Lockout Application | Employee ID |
Features | Durable, Laminated |
Card Type | Printable |
Description
Card,Id,Pvc,White,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 18-Port Industrial Gigabit Unmanaged Ethernet Switch, w/16-10/100/1000Tx + 2-100/1000 SFP Slots (LNX-1802G-SFP)
- TP-LINK Bluetooth 5.0 Nano USB Adapter (UB500)
- APRICORN Aes-Xts Pdlck Sec Ub (A25-3PL256-2000)
- ILC Replacement for Auto Zone 8d-1400 (8D-1400 AUTO ZONE)
- ADVANTUS Wristbands, Vinyl, 3/5"Wx9-3/4"Lx1/50"H, 100/PK, Blue PK (AVT97760)
- ADVANTUS Security, Wristebands, Yl, PK500 (91123)
- ADVANTUS ID Badge Real, w/Belt Clip, 30"L Cord, 12/PK, Black (AVT75667)
- ADVANTUS Badge Holder, Cord Reel, Vertical, PK10 (AVT-91129)
- ADVANTUS Badge Holder, Frosted, PK25 (76076)
- ADVANTUS Badge Holder, 3-Slot, 4"Wx8"Lx3/50"H, 5/PK, Clear/Black PK (AVT97579)
- AVERY The Mighty Badge by Professional, PK10 (71203)
- Advantus Security Identification Supplies