Shop All Name Badges
Advantus
Carabiner-Style Retractable ID Card Reel, 30" Extension, Smoke, PK12
Mfr # 75551
Zoro # G4055342
product price: $41.29
/pk 12, $3.44/ea
$41.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30"
- Color Smoke
- Material Zinc Alloy
- Size 1.2 x 2.4
- Weight 0.609 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # 75551
- Zoro # G4055342
- UPC # 91141755515
- Country of Origin China
- Category Name Badges
Dimensions
Length | 30" |
Size | 1.2 x 2.4 |
Details
Item | Badge Reels |
Color | Smoke |
Material | Zinc Alloy |
Weight | 0.609 lbs |
Features | With Badge Holder Strap |
Cord Material | Nylon |
Description
Advantus Carabiner-Style Retractable ID Card Reel, 30" Extension, Smoke, 12/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Be, PK24 (12225)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 2" x 3", Red/White, 500/Roll (DL2157)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 6", 4 mil, Clear, Pk1000 (5CNJ6)
- ADVANTUS Art/Pencil Box, Stretch, Clear (67033)
- ADVANTUS Secure-2Card RFID Blocking Badge, 3, PK20 (76417)
- ADVANTUS Security ID Badge Holder, Vertical, 3 3/8w x 4 1/4h, Clear, PK50 (75419)
- ADVANTUS Carabiner-Style Retractable ID Card Reel, 30" Extension, Assrtd, PK20 (75552)
- ADVANTUS Carabiner-Style Retractable ID Card Reel, 30" Extension, Smoke, PK6 (75553)
- ADVANTUS Advantus Badge Clip w/Clear Strap Clear 100/Pack (75410)
- ADVANTUS Vertical Badge Holder, Blk, PK12 (75648)
- AVERY Avery® "Hello, my name is" Name Badge Labels, 2-11/32" x 3-3/8", Blue, 100 Labels/Pack (5141)
- Advantus Name Badges