Shop All Binder Clips
Advantus
Bulldog Clips, Steel, 5/16"Capacity
Mfr # 2000
Zoro # G5108367
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Satin
- Weight 0.585 lbs
- Height 1.5"
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # 2000
- Zoro # G5108367
- UPC # 091141020002
- Country of Origin United States
- Category Binder Clips
Dimensions
Height | 1.5" |
Length | 24" |
Details
Item | Bulldog Clips,Steel,5/16"Capacity |
Material | Aluminum |
Color | Satin |
Weight | 0.585 lbs |
Description
Bulldog Clips,Steel,5/16 In.Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Guillotine Paper Trimmer, 47 in. L, Wood (WC36)
- THE GERSON COMPANIES Gerson 20002B Tack Cloth-Light Tack; Standard 20 X 16 Mesh; Blue Cotton (GER-20002B)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 10", Clear (R810)
- BUSINESS SOURCE Premium Plain Pastel Adhesive Notes, Pastel, 12PK (BSN16500)
- ADVANTUS Wall Clips for Fabric Panels, 40 Sheets, Assorted Cool Colors, PK20 (75307)
- ADVANTUS Wall Clips for Fabric Panels, 40 Sheets, White, PK20 (75301)
- ADVANTUS Clip, Cabinet/Locker, Wh, PK20 (75356)
- ADVANTUS Clamp, Grip A Clip, PK10 (91172)
- ADVANTUS Clip, Magnetic, 1/2"Wx1"Lx1-2/5"H, 6/PK, Assorted 24PK (AVT97526)
- ZORO SELECT Bulldog Clip, 2 5/8in W, Asrt, PK12 (2WFW3)
- UNIVERSAL Fabric Panel Wall Clips, 25 Sheets, White, PK20 (UNV21271)
- Advantus Binder Clips