Shop All Storage Bins
Advantus
Boxes & Bins, Plastic, Black
Mfr # 36000
Zoro # G005741974
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Width 10"
- Height 4"
- Depth 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # 36000
- Zoro # G005741974
- UPC # 91141360009
- Country of Origin United States
- Category Storage Bins
Dimensions
Width | 10" |
Height | 4" |
Depth | 7.5" |
Details
Color | Black |
Material | Plastic |
Item | Boxes & Bins |
Description
The ADVANTUS - 36000 is a robust storage bin designed to cater for your organizational needs. While specific measurements are not provided, this storage unit can accommodate various items due to its spacious design. Its size makes it suitable for storing a range of goods, from office supplies to warehouse materials.
Constructed with durable plastic material in a sleek black color, the ADVANTUS - 36000 Storage Bin offers longevity and aesthetic appeal. The plastic composition allows it to withstand daily use while maintaining its appearance over time. This durability combined with style makes it an appropriate choice for businesses seeking practical yet visually pleasing storage solutions.
As an individual item, the ADVANTUS - 36000 Storage Bin provides flexibility in terms of quantity needed; you can order as many or as few as required by your business operations. It's also compatible with multiple settings, befitting any area that requires organized storage – from office spaces to commercial warehouses.
Constructed with durable plastic material in a sleek black color, the ADVANTUS - 36000 Storage Bin offers longevity and aesthetic appeal. The plastic composition allows it to withstand daily use while maintaining its appearance over time. This durability combined with style makes it an appropriate choice for businesses seeking practical yet visually pleasing storage solutions.
As an individual item, the ADVANTUS - 36000 Storage Bin provides flexibility in terms of quantity needed; you can order as many or as few as required by your business operations. It's also compatible with multiple settings, befitting any area that requires organized storage – from office spaces to commercial warehouses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Row Spacer, Teardrop, 2 in H, 10 in W, 12 in D, Gray (RSR3G012G)
- TENNSCO Decking, Particle Board, 48 in W, 18 in D, natural, Unfinished Finish (PB-4818)
- PIG Drum Funnel, Steel, 18-1/4 in. H, Red (DRM1213-RD)
- BASICWISE Storage Bin, Plastic, 4.5 in W, 3 in H, 8 in L, Green, 6 PK (QI003255G.3)
- ADVANTUS Storage Bin, Plastic, 12.5 in W, 11.13 in H, Black (40376)
- ADVANTUS Storage Bin, Plastic, Black, 5 PK (AVT37530)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Yellow (PB1011-5 Yellow)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Blue (30170BLUEBLANK)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 23 7/8 in L, Blue (QUS955BL)
- DURHAM MFG 10 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 4-3/16 in W, 3 in H, 7-7/16 in L, Red (PB30220-17)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 23 5/8 in L, Red (QSB814RD)
- Advantus Storage Bins