Shop All Storage Bins
Advantus
Boxes & Bins, Plastic, Black, 3 PK
Mfr # 39220
Zoro # G105742048
product price: $17.89
/pk 3, $5.96/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Includes (1) Large Bin: 9.75 x 14.5 x 6; (1) Medium Bin: 8 x 11.75 x 5.25; (1) Small Bin: 6.75 x 9.13 x 4.75
- Width 9.75"; 8"; 6.75"
- Height 6"; 5.25"; 4.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # 39220
- Zoro # G105742048
- UPC # 91141392208
- Country of Origin China
- Category Storage Bins
Dimensions
Width | 9.75"; 8"; 6.75" |
Height | 6"; 5.25"; 4.75" |
Depth | 14.5"; 11.75"; 9.13" |
Details
Color | Black |
Material | Plastic |
Item | Boxes & Bins |
Includes | (1) Large Bin: 9.75 x 14.5 x 6; (1) Medium Bin: 8 x 11.75 x 5.25; (1) Small Bin: 6.75 x 9.13 x 4.75 |
Description
Organize your home or office workspace in style with this set of three Nantucket weave bins. The sophisticated design in multiple sizes allow you to sort your clutter while seamlessly blending in with your décor. Durable bins are great for craft supplies, paperwork, pantry or laundry items, bedrooms, and more. Bins can nest when not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 45.63 gal Volume Capacity (FP60 Grey)
- 80/20 Pivot Bracket 180 Deg W/L-Handle 15S (4451-BLACK)
- VESTIL FLOOR SAFETY CURB 1/4" THICK 48" LONG YELLOW (FSC-14-48-YL)
- PERFECT CASES Perfect Cases DBBSB-W Double Baseball Display Case; Walnut (DBBSB-W)
- ADVANTUS Storage Bin, Plastic, Black, 5 PK (AVT37530)
- ADVANTUS Storage Bin, Plastic, 12.5 in W, 11.13 in H, Black (40376)
- STOREX Cubby Storage Bin, 5 PK (62436U05C)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 11 5/8 in L, Yellow (QSB201YL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Ivory (QSB105IV)
- SUPER STACKER Divided Storage Box with Insert (37375)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 17 5/8 in L, Yellow (QED602YL)
- Advantus Storage Bins