Shop All Index & Note Cards
Advantus
Box, Index Card, 4X6", Clear
Mfr # 40305
Zoro # G7484690
product price: $3.29
/ea
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 5 in
- Color Clear
- Outside Height 4-3/4 in
- Outside Width 7-1/4 in
- Width 7.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # 40305
- Zoro # G7484690
- UPC # 091141403058
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Length | 5 in |
Outside Height | 4-3/4 in |
Outside Width | 7-1/4 in |
Width | 7.25" |
Height | 4.75" |
Depth | 5" |
Details
Item | Card Holders |
Color | Clear |
Weight | 0.3 lbs |
Capacity | 500 |
Material | Plastic |
Description
Box,Index Card,4X6",Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX PHASER 6500/6505 BLACK (106R01597)
- BIC Marker, Dual Tip, 5-1/10"Wx6-3/10"Lx2/5"H, 12/PK, Assorted PK (BICFPINDP12AST)
- ENCORE PACKAGING Cord Strap Bar (EP-1140)
- AVERY DENNISON Pre-Printed Index Divider 8-1/2 x 11", Monthly, Leather, PK12 (11351)
- ADVANTUS Box, Index Card, 3X5", Clear (40307)
- RITE IN THE RAIN Index Cards, Ruled, 3" x 5" Card Size (C991T)
- AVERY Printable Note Cards, Two-Sided Pr, PK60 (5315)
- OXFORD Index Card, Ruled, 3"X5", Blue, PK100 (7321BLU)
- UNIVERSAL ONE 4" x 6" Ruled Index Cards, Pk500 (UNV47235)
- BUSINESS SOURCE Index Card, Ruled, 4"X6", White, PK60 (65261)
- UNIVERSAL Card, Index, 5 x 8", Neon, PK100 (47257)
- Advantus Index & Note Cards