Advantus

Black, 12 PK


product price: $65.15
/pk 12, $5.43/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Polyester
  • Color Black
  • Length 34"
  • Weight 0.531 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Advantus
  • MFR # 75547
  • Zoro # G4075310
  • UPC #
    91141755478
  • Country of Origin China
  • Category Key Rings

Dimensions

Length 34"

Details

Material Polyester
Color Black
Weight 0.531 lbs

Description

Advantus Lanyards with Retractable ID Reels, Ring Style, 34" Long, Black, 12/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.