Shop All Name Badges
Advantus
Badge Straps w/Clip, 0.38" x 2.75", Clear, PK100
Mfr # 75410
Zoro # G4056079
product price: $20.35
/pk 100, $0.20/ea
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.75"
- Width 0.38"
- Color Clear
- Material Vinyl
- Weight 0.97 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # 75410
- Zoro # G4056079
- UPC # 91141754105
- Country of Origin China
- Category Name Badges
Dimensions
Length | 2.75" |
Width | 0.38" |
Clip/Clamp Trade Size | Standard |
Details
Item | Clips/Clamps |
Color | Clear |
Material | Vinyl |
Weight | 0.97 lbs |
Clip/Clamp Type | Name Badge Clips |
Description
Advantus Badge Straps w/Clip, 0.38" x 2.75", Clear, 100/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HURON HASZ0115 Aluminum Quarter Coin Tray Orange 2PK (HASZ01152)
- ZORO SELECT Double Wall Boxes, 26" x 26" x 26", Kraft, 5/Bundle (22XM71)
- TAPE LOGIC Tape Logic® Climate Labels, " "Refrigerate Upon Arrival", 2" x 3", Fluorescent Green, 500/Roll (DL1327)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", White, 500/Roll (DL613E)
- ADVANTUS Advantus Badge Clip w/Clear Strap Clear 100/Pack (75410)
- ADVANTUS Secure-2Card RFID Blocking Badge, 3, PK20 (76417)
- ADVANTUS Horizontal Resealable Badge Holder, PK50 (75523)
- ADVANTUS Carabiner-Style Retractable ID Card Reel, 30" Extension, Assrtd, PK20 (75552)
- ADVANTUS PVC-Free Vertical Badge Holder, PK50 (75604)
- ADVANTUS Vertical Badge Holder, Clear, PK50 (75451)
- AVERY Cards, Id, Laminatng, Slfadhsv 30PK (AVE5361)
- Advantus Name Badges