Shop All Security Identification Supplies
Advantus
Badge Holder, Clear, Vertical, PK50
Mfr # AVT-75604
Zoro # G4431905
original price:
$17.45
12% off
new price: $15.29
/pk 50, $0.31/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- Length 5.13"
- Width 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantus
- MFR # AVT-75604
- Zoro # G4431905
- UPC # 091141756048
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Length | 5.13" |
Width | 3.5" |
Details
Item | Badge Holder,Clear,Vertical,PK50 |
Color | Clear |
Material | Polypropylene |
Description
Badge Holder,Clear,Vertical,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Backpack Harness (BHX1001)
- SANDISK MicroSDHC UHS I Card Adapt 16 (SDSQUNC016GAN6I)
- ACCUBANKER Counterfeit Detector, 110VAC Input Power (LED420)
- PROMOUNTS Full Motion TV Wall Mount for TVs 17 in. - 48 in. Up to 77 lbs (FSA22)
- ADVANTUS ID Badge Real, w/Belt Clip, 30"L Cord, 12/PK, Black (AVT75667)
- ADVANTUS Lanyards, Hvy Dty, Bk/Slv, PK12 (75406)
- ADVANTUS Badge Holder, Cord Reel, Vertical, PK10 (AVT-91129)
- ADVANTUS Breakaway Lanyards, Metal J-Hook Fastener, Blue, PK24 (97130)
- ADVANTUS Badge Holder, Lanyard, Horizontal, PK20 (AVT91132)
- ADVANTUS Security, Wristbnds, Gn, PK500 (91122)
- SICURIX Lanyard Card Reel, Extends 24", 12/PK, Black 12PK (BAU68979)
- Advantus Security Alarms and Warnings