Advantus

12" Globe w/Blue Oceans, Silver-Tone Metal Desktop Base, Full-Meridian


product price: $78.45
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Steel
  • Weight 11.81 lbs
  • Color Silver
  • Outside Diameter 12"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Diameter 12"

Details

Material Steel
Weight 11.81 lbs
Color Silver

Description

Advantus 12-Inch Globe with Blue Oceans, Silver-Toned Metal Desktop Base,Full-Meridian

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.