Advantis Tech 71412A GLB Natural Clear Enzyme Clarifier 1 Gallon
Mfr # 71412
Zoro # G004119910
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantis Technologies
- MFR # 71412
- Zoro # G004119910
- Country of Origin United States
- Category Pool and Spa Chemicals
Description
This environment-friendly natural clear enzyme clarifier is a biodegradable water cleaner. It quickly rids pools of organics that cause odors, sum lines, filter clogs and cloudy water. Powerful enzyme formula removes oily contaminants. Prevents waterline build-up and clogged filters by rapidly digesting oils, lotions and organics. Improves filtration. It has a fresh, clean scent. Increases filter life span by eliminating scum and oily buildup. Includes a built-in measuring cap. Add maintenance dosage weekly to prevent scum buildup. Compatible with chlorine, bromine, ozone and biguanide sanitizers. Applications for initial dosage is, add 16 ounces of it for every 10,000 gallons of pool water daily until scum lines are eliminated. Maintenance dosage to prevent oils, lotions and other organics from accumulating on walls or in the water, add 8-ounces for every 10,000 gallons of water weekly.
Features- Environment friendly natural clear enzyme clarifier is a biodegradable water cleaner
- Quickly rids pools of organics that cause odors, sum lines, filter clogs and cloudy water
- Powerful enzyme formula removes oily contaminants
- Prevents waterline build-up and clogged filters by rapidly digesting oils, lotions and organics
- Compatible with chlorine, bromine, ozone and biguanide sanitizers
- Natural Clear Enzyme Clarifier
- Capacity - 1 Gallon
- Dimension - 6.25 x 6.25 x 13 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Oven Cleaner, Liquid, 1 qt., Bottle, PK12 (104801)
- RUBBERMAID COMMERCIAL 24 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, FGK15300WH00 (FGK15300WH00)
- BIG JOHN Body Wipes, , 12 inL, 8 inW, PK5 (BJHW-50)
- REMCO 9 in Pad Holder, White, Polypropylene (55005)
- ADVANTIS TECHNOLOGIES Advantis Tech BE Leisure Time Sodium Bromide 6 x 2 Oz. (BE)
- ADVANTIS TECHNOLOGIES 64 oz Chlorine Free Bacteria & Algae Control Sanitizer, 6PK (AD393757)
- ADVANTIS TECHNOLOGIES Advantis Tech BE1 Leisure Time Sodium Bromide 1 Lbs. (BE1)
- ADVANTIS TECHNOLOGIES Advantis Technologies 49900A 64 oz Chlorine Free Bacteria & Algae Control Sanitizer; 6 Per Case (49900A)
- ADVANTIS TECHNOLOGIES Advantis Tech E5 Leisure Time Spa 56 Chlorinating Granules 5 Lbs. (E5)
- ADVANTIS TECHNOLOGIES Advantis 1 lbs Supersonic GLB Cal Hypo Shock Pool Sanitizer, 24PK (GL71442A)
- CLOROXPRO Bromine Tablets, 50 lb Bucket, Acidic (92050CLP)
- Advantis Technologies Pool and Spa Chemicals