Shop All Pool Accessories
Advantis Technologies
Advantis Tech 71108A GLB Algimycin 600 1-Quart Algaecide
Mfr # 71108
Zoro # G204119505
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantis Technologies
- MFR # 71108
- Zoro # G204119505
- UPC # 785336711089
- Country of Origin United States
- Category Pool Accessories
Description
Algimycin 600 is a non-metallic, non-foaming, polymer-based algaecide that kills and controls green algae. This product does not require pool closing. It clears water with a filter aid that removes dead and living algae fast. This product contains no metals and has been proven not to harm pool liners. Algimycin 600 is compatible with chlorine, bromine, ozone, salt water pools, and biguanide sanitizers.
Features- Algimycin 600 the initial dosage to prevent algae
- Maintenance dosage (weekly), add 3 ounce per 10, 000 gallon then dilute algimycin 600 with at least 9 parts water before applying
- To treat existing green algae, add 16 ounce per 10, 000 gallon then 24 hours after treating visible algae growth
- Compatible with chlorine, bromine, ozone, salt water pools, biguanide sanitizers, dilute algimycin 600 with at least 9 parts water
- 60% Polyquat
- Capacity - 1 Quart
- Dimension - 3.25 x 3.33 x 10 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fits Briggs and Stratton 796227 Carburetor (FSC30-0123)
- TIGER LIGHTS Right LED Work Light For John Deere 6010, 6100, 6110, 6200 AL78178; (TL7210R)
- MTD Adapter-90 Degree (737-0192)
- TRUPER Home Plus 40.5 in Square Garden Spade Shovel, Steel, Wood Handle (PES-P)
- ADVANTIS TECHNOLOGIES Advantis Tech Leisure Time Spa Enzyme, 1 Quart (AD60052)
- ADVANTIS TECHNOLOGIES Advantis Technologies 45410A 3 lbs Leisure Time pH Balance Plus; 6 Per Case (45410A)
- ADVANTIS TECHNOLOGIES Advantis Tech A Leisure Time Bright And Clear Clarifier 1 Quart (A)
- BAL Isc Control Box - Whirlpool Tub (BA34957)
- LASCO 2 x 1.5 in. Skt Reducer Coupling (PV429251)
- GENERAC 0.25 RB x 0.25 MPT in. Threaded Barb Adapter PVC Fitting (P4MCB-4)
- HANDSON Skimmer Basket Only (HA1523005)
- Advantis Technologies Pool Accessories