Shop All Swimming Pools & Hot Tubs
Advantis Technologies
Advantis Tech 45440A Leisure Time Metal Gon Defender 2-Pack
Mfr # 45440
Zoro # G404034479
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantis Technologies
- MFR # 45440
- Zoro # G404034479
- UPC # 747925118044
- Country of Origin United States
- Category Swimming Pools & Hot Tubs
Description
A powerful stain and scale prevention duo, Metal Gon and Defender. Used together, these proprietary formulas can prevent and inhibit stains and scale buildup. Defender protects spa surfaces, heaters and other equipment from calcium buildup, while Metal Gon prevents the iron, copper and other minerals sometimes found in fill water from staining the spa surface.
Features- Simple to apply
- Conveniently packaged
- Metal Gon/Defender
- 2-Pack
- Dimension - 3.33 x 4 x 9 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYOU CLASSIC Control Valve Brass (NV108P)
- A & I PRODUCTS Belt, Deck 16" x5" x1" (A-532405143)
- TRUE TEMPER Snow Shovel, 36 in Steel D-Grip Handle, Aluminum Blade Material, 18 in Blade Width (1638300)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch MNPT Brass Coupler 5200 PSI (PW7131)
- FILBUR Filbur APCC7060 4.93 x 13.31 in. Pool & Spa Replacement Filter with 4 oz Cartridge; 25 sq ft. (APCC7060)
- BIO-DEX LABORATORIES Bio-Dex Laboratories ADQ50 1 AT Aquadex 50 Stain off Pool & Spa Stain Remover (ADQ50)
- INTEX RECREATION POOL INFLATE 2-RING 48"" (59421EP)
- FILBUR Filbur APCC7110 4.93 x 9.25 in. Pool & Spa Replacement Filter with 3 oz Cartridge; 35 sq ft. (APCC7110)
- INTEX Easy Set 513 gal Round Plastic Above Ground Pool 24 in. H X 8 ft. D (28106EH)
- POOLMATS Fleur de Lis Stone Poolsaic 59 inches 67B00-00079 (67B00-00079)
- Advantis Technologies Swimming Pools & Hot Tubs