Advantis Tech 45300A Leisure Time Reserve Sanitizer
Mfr # 45300
Zoro # G104120267
Product Information
- Brand Advantis Technologies
- MFR # 45300
- Zoro # G104120267
- UPC # 785336453002
- Country of Origin United States
- Category Pool Accessories
Description
This specially formulated mix of bromide salts becomes a powerful bromine sanitizer when combined with Leisure Time Renew. Not only is this two-part system completely chlorine-free, but there are no unpleasant side effects typically associated with other non-chlorine sanitizing systems. Reserve is 100-percent bromine sanitizer in an easy-to-use liquid form, for fast dissolving immediate results. Treat the spa with Metal Gon according to its label directions. Add Reserve (4-ounce/250 gallons of spa water) directly into the spa while circulating the water to assure rapid and thorough distribution. Add Renew to activate the bromide bank for a bromine residual.
Features- Fast dissolving for immediate results
- 100-Percent bromine sanitizer in an easy-to-use liquid form.
- Sanitizer half of a two-part chlorine-free system
- Reserve Use with Renew to create a bromine based sanitizer (Liquid Bromide Solution)
- Capacity - 1 Quart
- Dimension - 3 x 3 x 9.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD BUTLER Wall Mount Hose Hanger, Steel, 10 In. Dia. (HHRP-4)
- NEW FARM PRODUCTS Two-Hook Wire Stretcher (FS405)
- STENS Deck Wheel For John Deere 38", 40" And 50" Decks Am116299, M84690; 210-203 (210-203)
- BULLY TOOLS Weed Cutter, Fiberglass Handle (92392)
- ADVANTIS TECHNOLOGIES Advantis Tech A Leisure Time Bright And Clear Clarifier 1 Quart (A)
- ADVANTIS TECHNOLOGIES Advantis Technologies 45410A 3 lbs Leisure Time pH Balance Plus; 6 Per Case (45410A)
- ADVANTIS TECHNOLOGIES Advantis Tech Leisure Time Spa Enzyme, 1 Quart (AD60052)
- TAYLOR TECHNOLOGIES Taylor Technologies 6028 Electronic Watergram (6028)
- JED POOL TOOLS Vacuum Hose, Plastic, Blue, 50 ft. L (60-250D-50)
- GECKO ALLIANCE 672-8020 Waterway Manifold Wye - 1 S x 0.75 S x 0.75 in. S (WW6728020)
- ORENDA TECHNOLOGIES 1 qt. Phosphate Remover Concentrate (OR393758)
- Advantis Technologies Pool Accessories