Shop All Pool Accessories
Advantis Technologies
Advantis Tech 27823A Ultima Watertite For Spa 1 Quart
Mfr # R27823
Zoro # G604119594
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advantis Technologies
- MFR # R27823
- Zoro # G604119594
- UPC # 785336278230
- Country of Origin United States
- Category Pool Accessories
Description
Watertite is a unique dual-action formula that stops and seals leaks with tiny organic particles. It can be used in spas, hot tubs, pools and fountains. Just pour into water near affected area. Can be used in spas, hot tubs, pools and fountains Tiny particles expand in water to seal leaks Dual-action leak seal formula Directions for use.
Features- Remove filter cartridge, grids from DE filter, or media from other types of filters.
- Add 1/3 of this bottle for spas or entire bottle for pools as close as possible to skimmer or main drain.
- Turn ON the circulation system only. DO NOT TURN ON HEATER OR AIR BLOWER.
- Run recirculation system for 5 hours for spas and 10 hours for pools.
- Refill spa or pool to proper level and let stand long enough to determine if leak is sealed.
- If leak is sealed, drain the spa and refill. For pools, normal operation can be resumed.
- If leak is not sealed, repeat steps 1-6.
- Capacity - 1 Quart
- Dimension - 3 x 3 x 10 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESSURE WASHER SUPPLY 85.210.170 2500 PSI Rotary Nozzle (RJ-3030-CS)
- PANACEA PLANT BRACKET BLACK 10"" (85830)
- ZORO SELECT Female Swivel, Low Lead Brass, 500 psi (707401-1212)
- AIC REPLACEMENT PARTS 42 Mower Rebuild Kit LA100 LA105 LA110 LA115 LA115 LA120 LA125 LA135 GY22172 (AY-LAB40-0057)
- ADVANTIS TECHNOLOGIES Advantis Tech Leisure Time Spa Enzyme, 1 Quart (AD60052)
- ADVANTIS TECHNOLOGIES Advantis Technologies 45410A 3 lbs Leisure Time pH Balance Plus; 6 Per Case (45410A)
- ADVANTIS TECHNOLOGIES Advantis Tech A Leisure Time Bright And Clear Clarifier 1 Quart (A)
- KEMP USA Kemp Aquatic Bar Float, 14-009 (14-009)
- CMP CMP CMP26101060530 O-Ring & Ultra Power Clean (CMP26101060530)
- WHOLE-IN-ONE 2 in. Spider Gasket (WH974124)
- JED Jed Pool Tools; Inc. 60-200D-27 27 x 1.25 in. Hose Vacuum Pool (273110)
- Advantis Technologies Pool Accessories