Shop All Sieves
Advantech
Testing Sieve, Acrylic, 65 micron
Mfr # L3-M65
Zoro # G1653246
product price: $1,110.99
/ea
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.25 in
- Standards ASTM E161
- Type Clear Acrylic Frame
- Screen Material Nickel
- Mesh Size Range Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 3.25 in |
Mesh Size Range | Fine |
Opening Size | 65 micron m |
Frame Inside Dia. | 3 in |
Outside Dia. | 3.5 in |
Details
Item | Testing Sieve |
Standards | ASTM E161 |
Type | Clear Acrylic Frame |
Screen Material | Nickel |
Frame Material | Acrylic |
Description
Testing Sieve, Clear Acrylic Frame, Nickel Screen Material, Acrylic Frame Material, Mesh Size Range Fine, Opening Size 65 micron m, Outside Dia. 3.5 in, Frame Inside Dia. 3 in, Overall Depth 3.25 in, ASTM E161 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Bulb, Rubber, 150mL Cap., 103mm H (HS20630E)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J877)
- SPECTRUM Methylene Chloride, Technical, 1L (M1252-1LTGL52)
- EXTECH pH Meter 3-In-1 Kit (EX800)
- ADVANTECH Sieve, #12, S/S, 12 In, Full Ht (12SS12F)
- ADVANTECH Sieve, #100, B/S, 12 In, Full Ht (100BS12F)
- ADVANTECH Sieve, 3/8", B/S, 8 In, Full Ht (3/8"BS8F)
- ADVANTECH Sieve, #635, B/S, 8 In, Half Ht (635BS8H)
- ADVANTECH Sieve, #200, B/S, 8 In, Half Ht (200BS8H)
- ADVANTECH Sieve, #70, S/S, 12 In, Full Ht (70SS12F)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Full Ht (3/8"BS12F)
- Advantech Lab Filters & Sieves