Shop All Sieves
Advantech
Testing Sieve, Acrylic, 50 micron
Mfr # L3-M50
Zoro # G1653340
product price: $1,072.99
/ea
Free Shipping & Returns
$1,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.25 in
- Standards ASTM E161
- Opening Size 50 micron m
- Frame Material Acrylic
- Type Clear Acrylic Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 3.25 in |
Opening Size | 50 micron m |
Outside Dia. | 3.5 in |
Frame Inside Dia. | 3 in |
Mesh Size Range | Fine |
Details
Item | Testing Sieve |
Standards | ASTM E161 |
Frame Material | Acrylic |
Type | Clear Acrylic Frame |
Screen Material | Nickel |
Description
Testing Sieve, Clear Acrylic Frame, Nickel Screen Material, Acrylic Frame Material, Mesh Size Range Fine, Opening Size 50 micron m, Outside Dia. 3.5 in, Frame Inside Dia. 3 in, Overall Depth 3.25 in, ASTM E161 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND ET 740 Laboratory Floc Tester, 4 Station (2419155)
- SP SCIENCEWARE Translucent 500mL Wash Bottle, 6 Pack (F11646-0621)
- ZORO SELECT Dipper, Stainless Steel, 600mL, 3 Ft L (5390-3)
- LOVIBOND Nitrite LR Tablets (512310BT)
- ADVANTECH Sieve, 5/8", B/S, 12 In, Full Ht (5/8"BS12F)
- ADVANTECH Round Brush, Nylon, 2 In Dia (R8577)
- ADVANTECH Sieve, 4", B/S, 12 In, Half Ht (4"BS12H)
- ADVANTECH Sieve, #100, B/S, 12 In, Half Ht (100BS12H)
- ADVANTECH Sieve, 4", S/S, 8 In, Full Ht (4"SS8F)
- ADVANTECH Sieve, #18, S/S, 12 In, Full Ht (18SS12F)
- ADVANTECH Sieve, 2", B/S, 12 In, Inter Ht (2"BS12I)
- Advantech Lab Filters & Sieves